Beli 3m abrasive discs di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Stikit Gold Paper Disc Roll Die 500X 216UDeskripsi:The 3M™ Stikit™ Gold Paper Disc Roll 216U is designed for convenience, combining open coat aluminum oxide discs with a handy adhesive backing ready for quick attachment to a Stikit backup pad (sold separately). Our disc roll makes the discs easy to grab while eliminating the use of disc liners.Designed for use with a random orbital sander, our discs are made of long-lasting aluminum oxide abrasive grains on a light A-weight paper backing suitable for lightweight sanding and finishing. The open coat and load-resistant coating help prevent loading for a longer service life, and make 3M™ Stikit™ Gold Paper Disc Roll 216U discs well-suited for general sanding and finishing applications on a variety of substrates, including paint, primer, wood, metal, plastic, and composites, including fiberglass.3M™ Stikit™ discs are designed to handle a wide range of sanding and finishing needs. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to the backup pad, and remove cleanly, leaving an uncontaminated surface for the next disc. A Stikit disc should be used in conjunction with a Stikit backup pad (also called a disc pad and sold separately) that is attached to a random orbital sander.Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, which can quickly make the disc ineffective. Open coat construction means the abrasive grains are spaced so that dust and debris can collect in the spaces rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, for faster results.atribut:
- Backing Material: Paper
- Capabilities: Surface Preparation
- Coat Type: Open Coat
- Overall Diameter (mm): 127
- Attachment Type: PSA
- Backing Weight: A Weight
- Maximum Speed (rpm): 12000
- Mineral Type: Aluminium Oxide
- Product Form: Disc Roll
- Vacuum Support: No
- 3M Gold Paper Disc RollDeskripsi:The 3M™ Stikit™ Gold Paper Disc Roll 216U is designed for convenience, combining open coat aluminum oxide discs with a handy adhesive backing ready for quick attachment to a Stikit backup pad (sold separately). Our disc roll makes the discs easy to grab while eliminating the use of disc liners.Designed for use with a random orbital sander, our discs are made of long-lasting aluminum oxide abrasive grains on a light A-weight paper backing suitable for lightweight sanding and finishing. The open coat and load-resistant coating help prevent loading for a longer service life, and make 3M™ Stikit™ Gold Paper Disc Roll 216U discs well-suited for general sanding and finishing applications on a variety of substrates, including paint, primer, wood, metal, plastic, and composites, including fiberglass.3M™ Stikit™ discs are designed to handle a wide range of sanding and finishing needs. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to the backup pad, and remove cleanly, leaving an uncontaminated surface for the next disc. A Stikit disc should be used in conjunction with a Stikit backup pad (also called a disc pad and sold separately) that is attached to a random orbital sander.Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, which can quickly make the disc ineffective. Open coat construction means the abrasive grains are spaced so that dust and debris can collect in the spaces rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, for faster results.atribut:
- Color: Gold
- Attachment Type: PSA
- Backing Material: Paper
- Backing Weight: A Weight
- Coat Type: Open Coat
- For Use On: Topcoats, Primer, Hardwood, Softwood, Paint, Clear Coats
- Grit: P180
- Maximum Speed (rpm): 12000
- Mineral Type: Aluminium Oxide
- Overall Diameter (mm): 127
- Product Form: Disc Roll
- Vacuum Support: No
- 3M Stikit Gold Finishing Roll (Amplas Gulung)atribut:
- Base Material: Cwt
- Shape: Roll Type
- 3M Clean Sanding Disc 236UDeskripsi:By machining pattern holes, it is possible to improve the discharge of grinding debris, reduce clogging, maintain polishing power, and reduce waste due to long life.Resin parts base treatment. Painting repair of vehicles, ships, construction machinery, etc., baking paint putty sharpening.atribut:
- Outer Diameter (mm): 76
- Color: Yellow
- Maximum Operating Speed (rpm): 12000
- Maximum Peripheral Speed (m/s): 47.7
- Material: Base Material: Paper, Abrasive material: aluminum oxide
- 3M Gold Paper Disc RollDeskripsi:The 3M™ Stikit™ Gold Paper Disc Roll 216U is designed for convenience, combining open coat aluminum oxide discs with a handy adhesive backing ready for quick attachment to a Stikit backup pad (sold separately). Our disc roll makes the discs easy to grab while eliminating the use of disc liners.Designed for use with a random orbital sander, our discs are made of long-lasting aluminum oxide abrasive grains on a light A-weight paper backing suitable for lightweight sanding and finishing. The open coat and load-resistant coating help prevent loading for a longer service life, and make 3M™ Stikit™ Gold Paper Disc Roll 216U discs well-suited for general sanding and finishing applications on a variety of substrates, including paint, primer, wood, metal, plastic, and composites, including fiberglass.3M™ Stikit™ discs are designed to handle a wide range of sanding and finishing needs. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to the backup pad, and remove cleanly, leaving an uncontaminated surface for the next disc. A Stikit disc should be used in conjunction with a Stikit backup pad (also called a disc pad and sold separately) that is attached to a random orbital sander.Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, which can quickly make the disc ineffective. Open coat construction means the abrasive grains are spaced so that dust and debris can collect in the spaces rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, for faster results.atribut:
- Color: Gold
- Attachment Type: PSA
- Backing Material: Paper
- Backing Weight: A Weight
- Coat Type: Open Coat
- For Use On: Topcoats, Primer, Hardwood, Softwood, Paint, Clear Coats
- Grit: P150
- Maximum Speed (rpm): 12000
- Mineral Type: Aluminium Oxide
- Overall Diameter (mm): 127
- Product Form: Disc Roll
- Vacuum Support: No
- monotaro.id Mur Hexagonal Besi KuningDeskripsi:Mur ini memiliki bentuk segienam yang dapat dibuka/dikencangkan menggunakan kunci pas.
- Solid Tool Straight Shank HSS Iron Drill Bit (Mata Bor Lurus)atribut:
- Material: HSS
- monotaro.id Flat Head SDS Tapping Screw White Iron (Sekrup Kepala Datar)Deskripsi:Sekrup Self Drilling Screw (SDS) memiliki ujung yang menyerupai mata bor. Sekrup SDS ini memiliki kepala Flat Head (FH) yang berbentuk rata.
- monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)Deskripsi:Sekrup tapping ini memiliki kepala yang rata dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.atribut:
- Material: Stainless Steel 304
- 3M Gold Paper Disc RollDeskripsi:The 3M™ Stikit™ Gold Paper Disc Roll 216U is designed for convenience, combining open coat aluminum oxide discs with a handy adhesive backing ready for quick attachment to a Stikit backup pad (sold separately). Our disc roll makes the discs easy to grab while eliminating the use of disc liners.Designed for use with a random orbital sander, our discs are made of long-lasting aluminum oxide abrasive grains on a light A-weight paper backing suitable for lightweight sanding and finishing. The open coat and load-resistant coating help prevent loading for a longer service life, and make 3M™ Stikit™ Gold Paper Disc Roll 216U discs well-suited for general sanding and finishing applications on a variety of substrates, including paint, primer, wood, metal, plastic, and composites, including fiberglass.3M™ Stikit™ discs are designed to handle a wide range of sanding and finishing needs. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to the backup pad, and remove cleanly, leaving an uncontaminated surface for the next disc. A Stikit disc should be used in conjunction with a Stikit backup pad (also called a disc pad and sold separately) that is attached to a random orbital sander.Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, which can quickly make the disc ineffective. Open coat construction means the abrasive grains are spaced so that dust and debris can collect in the spaces rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, for faster results.atribut:
- Color: Gold
- Attachment Type: PSA
- Backing Material: Paper
- Backing Weight: A Weight
- Coat Type: Open Coat
- For Use On: Topcoats, Primer, Hardwood, Softwood, Paint, Clear Coats
- Grit: P240
- Maximum Speed (rpm): 12000
- Mineral Type: Aluminium Oxide
- Overall Diameter (mm): 127
- Product Form: Disc Roll
- Vacuum Support: No
- 3M Clean Sanding DiscDeskripsi:- Regular pattern hole drilling on the disk surface improves polishing dust discharge and reduces clogging, resulting in a long service life. - Can be installed without worrying about the disk pad and disk hole positions. - Use with a dust-absorbing sander to further extend the service life. Resin surface treatment, painting repair for heavy vehicles, ships, construction machines, and baking finishes.atribut:
- Outer Diameter (mm): 127
- 3M Gold Paper Disc RollDeskripsi:The 3M™ Stikit™ Gold Paper Disc Roll 216U is designed for convenience, combining open coat aluminum oxide discs with a handy adhesive backing ready for quick attachment to a Stikit backup pad (sold separately). Our disc roll makes the discs easy to grab while eliminating the use of disc liners.Designed for use with a random orbital sander, our discs are made of long-lasting aluminum oxide abrasive grains on a light A-weight paper backing suitable for lightweight sanding and finishing. The open coat and load-resistant coating help prevent loading for a longer service life, and make 3M™ Stikit™ Gold Paper Disc Roll 216U discs well-suited for general sanding and finishing applications on a variety of substrates, including paint, primer, wood, metal, plastic, and composites, including fiberglass.3M™ Stikit™ discs are designed to handle a wide range of sanding and finishing needs. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to the backup pad, and remove cleanly, leaving an uncontaminated surface for the next disc. A Stikit disc should be used in conjunction with a Stikit backup pad (also called a disc pad and sold separately) that is attached to a random orbital sander.Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, which can quickly make the disc ineffective. Open coat construction means the abrasive grains are spaced so that dust and debris can collect in the spaces rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, for faster results.atribut:
- Color: Gold
- Attachment Type: PSA
- Backing Material: Paper
- Backing Weight: A Weight
- Coat Type: Open Coat
- For Use On: Topcoats, Primer, Hardwood, Softwood, Paint, Clear Coats
- Grit: P80
- Maximum Speed (rpm): 12000
- Mineral Type: Aluminium Oxide
- Overall Diameter (mm): 127
- Product Form: Disc Roll
- Vacuum Support: No
Daftar Harga 3m abrasive discs Terbaru October 2026
| 3M Stikit Gold Paper Disc Roll Die 500X 216U | Rp429.900 |
| 3M Gold Paper Disc Roll | Rp3.499.900 |
| 3M Stikit Gold Finishing Roll (Amplas Gulung) | Rp1.099.900 |
| 3M Clean Sanding Disc 236U | Rp519.900 |
| 3M Gold Paper Disc Roll | Rp3.499.900 |
| monotaro.id Mur Hexagonal Besi Kuning | Rp4.900 |
| Solid Tool Straight Shank HSS Iron Drill Bit (Mata Bor Lurus) | Rp2.900 |
| monotaro.id Flat Head SDS Tapping Screw White Iron (Sekrup Kepala Datar) | Rp34.900 |
| monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar) | Rp4.900 |
| 3M Gold Paper Disc Roll | Rp3.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/50P111439180-1.jpg)



/l2P110200758-1.jpg)
/maP103460802-1.jpg)
%20(Sekrup%20Kepala%20Datar)/p9P103460909-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)